Motion
AL-F200
AL-F200 2 in. Size Aluminum Part F Male Adapter x Male NPT
Mi Item #00345413
MFR #AL-F200
Price$19.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-F200 2 in. Size Aluminum Part F Male Adapter x Male NPT
Mi Item #00345413
MFR #AL-F200

Mfr description
AL-F200 ALUM CAMLOCK HOSE FTG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.16/each

Specifications

Dimensions

  • Size
    2
  • Weight
    0.68 lb

Details

  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Manufacturer Upc Number
    822353033425
  • Material
    Aluminum
  • Product Types
    Aluminum Part F Male Adapter x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353033425
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)