Motion
AL-F300
AL-F300 3 in. Size Aluminum Part F Male Adapter x Male NPT
Mi Item #00345435
MFR #AL-F300
Price$33.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-F300 3 in. Size Aluminum Part F Male Adapter x Male NPT
Mi Item #00345435
MFR #AL-F300

Mfr description
AL-F300 ALUM. CAMLOCK HOSE FTG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.63/each

Specifications

Dimensions

  • Size
    3
  • Weight
    1.30 lb

Details

  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Manufacturer Upc Number
    822353033449
  • Material
    Aluminum
  • Product Types
    Aluminum Part F Male Adapter x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353033449
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)