Motion
AL-F600
AL-F600 6 in. Size Aluminum Part F Male Adapter x Male NPT
Mi Item #00345464
MFR #AL-F600
Price$130.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-F600 6 in. Size Aluminum Part F Male Adapter x Male NPT
Mi Item #00345464
MFR #AL-F600

Mfr description
AL-F600 ALUM CAMLOCK HOSE FTG.
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.66/each

Specifications

Dimensions

  • Size
    6
  • Weight
    3.92 lb

Details

  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Manufacturer Upc Number
    822353033470
  • Material
    Aluminum
  • Product Types
    Aluminum Part F Male Adapter x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353033470
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)