Motion
BR-DP200
Dust Plug - 2 in, Brass
MI ITEM #00345621
MFR #BR-DP200
Your Price$37.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dust Plug - 2 in, Brass
MI ITEM #00345621
MFR #BR-DP200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.67/each(List $52.73)

Overview

Mfr description
BR-DP200 BRZ CAMLOCK DUST PLUG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Brass alloy is specially designed for high tensile strength and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Part Type
    Part DP
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Brass Part DP Dust Plugs
  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    Buna-N
  • Body Material
    Brass
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353034637
  • Maximum Operating Pressure
    250 psi
  • UPC_NO
    822353034637
  • Coupling Size
    2 in
  • Coupling Connection Type
    Dust Plug
  • Type
    Quick-Acting Coupling
  • Size
    2 in
  • Weight
    0.99 lb
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text