Overview
Mfr description
300-DP-BR 3 PART P BRASS CPLG
- Produced to interchange with all product produced to Commercial Item Description A-A-59326B
- Precision machined to rigid tolerances
- Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
- Recess holds gasket firmly in place, ensures proper placement
- Long shank design allows proper banding, thus eliminating the major cause of hose damage
- Uniquely patented safety feature
- Cast-in lugs allow safety clips to be attached once the lugs are passed through slots in the special cam lever arms
- Clips prevent the coupler from being unlocked until they are removed, providing a positive locking action
- Warning: Under no circumstances should cam and groove couplings be used for compressed air or steam service
- Manufacturer: Dixon Valve & Coupling
Specifications
- Body MaterialBrass
- Fitting ShapeStraight
- Coupling Size3 in
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- End 1 TypeMale Adapter
- End 1 Size3 in
- End 2 TypeDust Plug
- End 2 Size3 in
- Seal MaterialNo Seal
- Coupler TypeType DP Dust Plug
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data