Specifications
Dimensions
- End 1 Size3 in
- End 2 Size3 in
- Weight1.97 lbs
Details
- Body Material316 Stainless Steel
- Coupler TypeType DP Dust Plug
- End 1 TypeMale Adapter
- End 2 TypeDust Plug
- Fitting ShapeStraight
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNo Seal
Overview
Mfr description
300DP-SS ADAPTER
- Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
- Precision machined to rigid tolerances
- Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
- Recess holds gasket firmly in place—ensures proper placement
- Long shank design allows proper banding, thus eliminating the major cause of hose damage
- Boss-Lock cam and groove provides a unique patented safety feature
- Cast-in lugs allow safety clips to be attached once the lugs are passed through slots in the special cam lever arms
- Clips prevent the coupler from being unlocked until they are removed, providing a positive locking action
- Warning! Under no circumstances should cam and groove couplings be used for compressed air or steam service!