Motion
150-DP-AL
Dust Plug - 1-1/2 in, Male Adapter, x 1-1/2 in, Dust Plug, Straight
Mi Item #00345832
MFR #150-DP-AL
Price$24.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dust Plug - 1-1/2 in, Male Adapter, x 1-1/2 in, Dust Plug, Straight
Mi Item #00345832
MFR #150-DP-AL

Mfr description
150DP-AL DUST PLUG
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.01/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Size
    1.5000 in
  • Weight
    0.25 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DP Dust Plug
  • End 1 Type
    Male Adapter
  • End 2 Type
    Dust Plug
  • Fitting Shape
    Straight
  • Material
    356T6 Aluminum
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)