Motion
AL-DP300
Plugs - 3 in Coupling Size, Aluminum Body, Part DP, Dust Plug
Mi Item #00345862
MFR #AL-DP300
Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plugs - 3 in Coupling Size, Aluminum Body, Part DP, Dust Plug
Mi Item #00345862
MFR #AL-DP300

Mfr description
AL-DP300 ALUM CAMLOCK DUST PLUG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.04/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Size
    3 in
  • Weight
    0.74 lb

Details

  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Body Material
    Aluminum
  • Coupling Connection Type
    Dust Plug
  • Gasket Material
    Buna-N
  • Handle Material
    Forged Brass
  • Manufacturer Upc Number
    822353033142
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Part Type
    Part DP
  • Product Types
    Aluminum Part DP Dust Plugs
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353033142
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)