Motion
400-DP-AL
Cam & Groove Coupler - 4 in Male Adapter x 4 in Dust Plug, Straight
MI ITEM #00345869
MFR #400-DP-AL
Price$36.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Male Adapter x 4 in Dust Plug, Straight
MI ITEM #00345869
MFR #400-DP-AL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.68/each

Specifications

Dimensions

  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Weight
    1.29 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DP Dust Plug
  • End 1 Type
    Male Adapter
  • End 2 Type
    Dust Plug
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
400DP-AL DUST PLUG
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
  • Recess holds gasket firmly in place—ensures proper placement
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Boss-Lock cam and groove provides a unique patented safety feature
  • Cast-in lugs allow safety clips to be attached once the lugs are passed through slots in the special cam lever arms
  • Clips prevent the coupler from being unlocked until they are removed, providing a positive locking action
  • Warning! Under no circumstances should cam and groove couplings be used for compressed air or steam service!

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought