Motion
BR-DC100
BR-DC100 1 in. Size Brass Part DC Dust Cap
Mi Item #00346018
MFR #BR-DC100
Price$39.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-DC100 1 in. Size Brass Part DC Dust Cap
Mi Item #00346018
MFR #BR-DC100

Mfr description
BR-DC100 BRZ CAMLOCK DUST CAP
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Brass alloy is specially designed for high tensile strength and rigidity Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.29/each

Specifications

Dimensions

  • Size
    1 in
  • Weight
    2.38 lb

Details

  • Body Material
    Brass
  • Manufacturer Upc Number
    822353034514
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Brass Part DC Dust Caps
  • Type
    Brass Quick-Acting Coupling
  • UPC_NO
    822353034514
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)