Motion
BR-DC150
BR-DC150 1 1/2 in. Size Brass Part DC Dust Cap
MI ITEM #00346036
MFR #BR-DC150
Price$61.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-DC150 1 1/2 in. Size Brass Part DC Dust Cap
MI ITEM #00346036
MFR #BR-DC150

Mfr description
BR-DC150 BRZ CAMLOCK DUST CAP
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Brass alloy is specially designed for high tensile strength and rigidity Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.71/each

Specifications

Dimensions

  • Size
    1 1/2 in
  • Weight
    0.54 lb

Details

  • Body Material
    Brass
  • Manufacturer Upc Number
    822353034538
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Brass Part DC Dust Caps
  • Type
    Brass Quick-Acting Coupling
  • UPC_NO
    822353034538
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)