Motion
BR-DC400
BR-DC400 4 in. Size Brass Part DC Dust Cap
MI ITEM #00346072
MFR #BR-DC400
Your Price$171.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-DC400 4 in. Size Brass Part DC Dust Cap
MI ITEM #00346072
MFR #BR-DC400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.90/each(List $183.12)

Overview

Mfr description
BR-DC400 BRZ CAMLOCK DUST CAP
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Brass alloy is specially designed for high tensile strength and rigidity Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Material
    Brass
  • Body Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Size
    4 in
  • Manufacturer Upc Number
    822353034576
  • UPC_NO
    822353034576
  • Type
    Brass Quick-Acting Coupling
  • Weight
    0.25 lb
  • Working Pressure
    150 psi
  • Product Types
    Brass Part DC Dust Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text