Motion
RH100BL
Cam & Groove Coupler - 1 in Boss-Lock Female Coupler x 1 in Dust Cap, Straight
MI ITEM #00346150
MFR #RH100BL
Your Price$70.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1 in Boss-Lock Female Coupler x 1 in Dust Cap, Straight
MI ITEM #00346150
MFR #RH100BL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$70.37/each(List $118.23)

Overview

Mfr description
RH100BL 1" SS DUST CAP BOSS-LOCK

Specifications

  • Body Material
    316 Stainless Steel
  • Fitting Shape
    Straight
  • Coupling Size
    1 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Boss-Lock Female Coupler
  • End 1 Size
    1 in
  • End 2 Type
    Dust Cap
  • End 2 Size
    1 in
  • Seal Material
    Nitrile Rubber
  • Overall Length
    2-3/16 in
  • Overall Diameter
    3-3/16 in
  • Part Type
    Part DC
  • Coupler Type
    Type H Dust Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text