Motion
DC-SS-125
Cam & Groove Fitting - 1-1/4 in Coupling Size, Stainless Steel Body, Part DC
MI ITEM #00346161
MFR #DC-SS-125
Your Price$39.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/4 in Coupling Size, Stainless Steel Body, Part DC
MI ITEM #00346161
MFR #DC-SS-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.68/each(List $59.52)

Overview

Mfr description
DC-SS-125 CAM & GROOVE

Specifications

  • Body Material
    Stainless Steel
  • Coupling Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Campbell Fitting
  • Part Type
    Part DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text