Motion
IXF40-5
2-1/2 Internal Expansion Ferrule CS (3-16/64
Mi Item #00346223
MFR #IXF40-5
Price$79.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Internal Expansion Ferrule CS (3-16/64
Mi Item #00346223
MFR #IXF40-5

Mfr description
IXF40-5 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.39/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Outer Diameter
    3.3125 in
  • SAE Size
    -40
  • Size
    2.5000 in
  • Weight
    1.185 lbs

Details

  • Additional Details
    Internally expanded couplings are essential when maximum flow of media is important, Reduces turbulence through hose, Excellent sealing and retention characteristics, Outperforms band clamps, Easy and consistent installation
  • Application
    Concrete placement, grout and plaster, food, dairy, pharmaceutical
  • Compatible Banding Types
    Internal Expansion
  • Configuration
    Straight
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Internal Expansion
  • Fitting Type
    Internal Expansion
  • For Use With
    Concrete Placement Hose, Grout and Plaster Hose, Food and Beverage Hose, Dairy Hose, Pharmaceutical Hose
  • Manufacturer Catalog Number
    IXF40-5
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Seal Type
    Internal Expansion
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Internal Expansion Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)