Motion
AH400
Cam & Groove Coupler - 4 in Boss-Lock Female Coupler x 4 in Dust Cap, Straight
MI ITEM #00346293
MFR #AH400
Price$85.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 4 in Boss-Lock Female Coupler x 4 in Dust Cap, Straight
MI ITEM #00346293
MFR #AH400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.62/each

Specifications

Dimensions

  • Coupling Size
    4 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Overall Diameter
    5-7/16 in
  • Overall Length
    3-3/8 in
  • Weight
    2.18 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type H Dust Cap
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Part DC
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
AH400 ALUM CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text