Motion
B12SC
Interlocking Coupling Fitting Part - Wing Nut Cap, Iron, Length: 3-9/16 in
Mi Item #00346520
MFR #B12SC
Price$59.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interlocking Coupling Fitting Part - Wing Nut Cap, Iron, Length: 3-9/16 in
Mi Item #00346520
MFR #B12SC

Mfr description
B 12 SC WING NUT CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.07/each

Specifications

Dimensions

  • Overall Length
    3-9/16 in
  • Weight
    1.00 lbs

Details

  • Body Material
    Iron
  • Part Type
    Wing Nut Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)