1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
300GTHK
Groove System Coupling Fitting +[Part Type] - 3 in Coupling Size, Nitrile Body, Gasket
MI ITEM #
00346570
MFR #
300GTHK
Price
$2.29
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
DIXON VALVE & COUPLING CO 300GTHK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
300GTHK
Groove System Coupling Fitting +[Part Type] - 3 in Coupling Size, Nitrile Body, Gasket
MI ITEM #
00346570
MFR #
300GTHK
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$2.29
/each
Qty
Add to Cart
Specifications
Dimensions
Coupling Size
3 in
Weight
0.05 lbs
Details
Body Material
Nitrile
ManufacturerName (description attribute)
Dixon Valve & Coupling Company, LLC
Part Type
Gasket
Overview
Mfr description
300 GTHK GASKET
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought