Motion
RAM6
3/4 316SS Air King Hose End 1-Clip
Mi Item #00346732
MFR #RAM6
Price$52.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 316SS Air King Hose End 1-Clip
Mi Item #00346732
MFR #RAM6

Mfr description
RAM 6 CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.15/each

Specifications

Dimensions

  • Size
    0.7500 in

Details

  • Material
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)