Motion
IH300
Cam & Groove Coupler - 3 in Boss-Lock Female Coupler x 3 in Dust Cap, Straight
MI ITEM #00346868
MFR #IH300
Your Price$165.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Boss-Lock Female Coupler x 3 in Dust Cap, Straight
MI ITEM #00346868
MFR #IH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.38/each(List $228.22)

Overview

Mfr description
IH-300 3 PART H IRON CPLG

Specifications

  • Body Material
    Plated Malleable Iron
  • Fitting Shape
    Straight
  • Coupling Size
    3 in
  • End 1 Type
    Boss-Lock Female Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Dust Cap
  • End 2 Size
    3 in
  • Seal Material
    Nitrile Rubber
  • Part Type
    Part DC
  • Coupler Type
    Type H Dust Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text