Motion
IH400
Cam & Groove Fitting - 4 in, Boss-Lock Female Coupler, x 4 in, Dust Cap, Cap
MI ITEM #00346871
MFR #IH400
Price$244.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4 in, Boss-Lock Female Coupler, x 4 in, Dust Cap, Cap
MI ITEM #00346871
MFR #IH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$244.01/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Weight
    4.873 lbs

Details

  • Body Material
    Plated Malleable Iron
  • Coupler Type
    Type H Dust Cap
  • Coupling Connection Type
    Dust Cap
  • Coupling Gender
    Female
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Dust Cap
  • End Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Dust Cap
  • Type
    Dust Cap

Overview

Mfr description
IH-400 4 PART H IRON CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text