Motion
BH150
Hose End - 1.5000 in, Boss-Lock Female Coupler, x 1-1/2 in, Dust Cap, Straight, Gasket Seal
Mi Item #00346878
MFR #BH150
Price$179.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in, Boss-Lock Female Coupler, x 1-1/2 in, Dust Cap, Straight, Gasket Seal
Mi Item #00346878
MFR #BH150

Mfr description
BH-150 1 1/2 PART H BR CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.65/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • End 2 Size
    1-1/2 in
  • Hose Diameter
    1.5000 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1.5000 in
  • Weight
    1.82 lbs

Details

  • Additional Details
    Produced to interchange with all product produced to Commercial Item Description A-A-59326D, Supplied with safety clips
  • Body Material
    Brass
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type H Dust Cap
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • Fitting Type
    Cam and Groove
  • For Use With
    Cam and Groove Couplings
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Gasket
  • Standards Met
    A-A-59326D
  • Style
    Cap
  • Type
    Cam and Groove Type H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)