Motion
RH150BL
Hose End - 1.5000 in, Boss-Lock Female Coupler, x 1-1/2 in, Dust Cap, Cap, Gasket Seal
MI ITEM #00346927
MFR #RH150BL
Price$109.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in, Boss-Lock Female Coupler, x 1-1/2 in, Dust Cap, Cap, Gasket Seal
MI ITEM #00346927
MFR #RH150BL

Mfr description
RH-150 1 1/2 PART H SS DUST CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.98/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • End 2 Size
    1-1/2 in
  • Size
    1.5000 in
  • Weight
    1.37 lbs

Details

  • Additional Details
    Supplied with safety clips
  • Body Material
    316 Stainless Steel
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type H Dust Cap
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Fitting Type
    Cam and Groove
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Gasket
  • Standards Met
    Commercial Item Description A-A-59326D
  • Style
    Cap
  • Type
    Cam and Groove Type H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)