Motion
SFK-8
USA Sealing Crimp Hose Fittings Split Flange Kits Code 61 - C61, 8, Carbon Steel
MI ITEM #00347253
MFR #SFK-8
Your Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Crimp Hose Fittings Split Flange Kits Code 61 - C61, 8, Carbon Steel
MI ITEM #00347253
MFR #SFK-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.74/each(List $35.35)

Overview

Mfr description
SFK-8 SPLIT FLG ADAPTER KIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Flange Code
    C61
  • Flange Plate Size
    8
  • Body Material
    Carbon Steel
  • Nominal Pipe Size
    1/2 in
  • Color
    Zinc Trivalent Chromate
  • Adapter Type
    Split Flange Kit
  • Connection Type
    Split Flange Kit
  • Flange Size
    1/2 in
  • Style
    Split Flange Kit
  • Weight
    0.43 lb
  • Bolt Hole Diameter
    0.34 in
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text