Motion
FF593-16
2 Piece Split Flange Kit - SAE, Code 61, 1 in, Steel
MI ITEM #00347263
MFR #FF593-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece Split Flange Kit - SAE, Code 61, 1 in, Steel
MI ITEM #00347263
MFR #FF593-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Plate Size
    1 in

Details

  • Body Material
    Steel
  • Fitting Series Included
    FF593
  • Flange Code
    Code 61
  • Number Of Bolts
    4
  • Standards Met
    SAE

Overview

Mfr description
FF593-16 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text