Motion
SFK-16
USA Sealing Crimp Hose Fittings Split Flange Kits Code 61 - C61, 16, Carbon Steel
Mi Item #00347269
MFR #SFK-16
Price$34.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Crimp Hose Fittings Split Flange Kits Code 61 - C61, 16, Carbon Steel
Mi Item #00347269
MFR #SFK-16

Mfr description
SFK-16 SPLIT FLG ADAPTER KIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.10/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.40625 in
  • Flange Plate Size
    16
  • Flange Size
    1 in
  • Nominal Pipe Size
    1 in
  • Weight
    0.69 lb

Details

  • Adapter Type
    Split Flange Kit
  • Body Material
    Carbon Steel
  • Color
    Zinc Trivalent Chromate
  • Connection Type
    Split Flange Kit
  • Flange Code
    C61
  • Style
    Split Flange Kit
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)