Motion
SFK-20
Weatherhead Crimp Hose Fittings Split Flange Kits Code 61
Mi Item #00347277
MFR #SFK-20
Price$43.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Crimp Hose Fittings Split Flange Kits Code 61
Mi Item #00347277
MFR #SFK-20

Mfr description
SFK-20 SPLIT FLG ADAPTER KIT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.67/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.47 in
  • Flange Size
    1 1/4 in
  • Nominal Pipe Size
    1 1/4 in
  • Weight
    0.96 lb

Details

  • Adapter Type
    Split Flange Kit
  • Body Material
    Carbon steel
  • Color
    Zinc Trivalent Chromate
  • Connection Type
    Split Flange Kit
  • Style
    Split Flange Kit
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)