Motion
SFK62-20
USA Sealing Eaton Weatherhead Crimp Hose Fittings Split Flange Kits Code 62 - C62, 20, Carbon Steel
MI ITEM #00347328
MFR #SFK62-20
List Price$155.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Weatherhead Crimp Hose Fittings Split Flange Kits Code 62 - C62, 20, Carbon Steel
MI ITEM #00347328
MFR #SFK62-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.36/each for your price

Overview

Mfr description
SFK62-20 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Flange Code
    C62
  • Flange Plate Size
    20
  • Body Material
    Carbon Steel
  • Nominal Pipe Size
    1 1/4 in
  • Color
    Zinc Trivalent Chromate
  • Adapter Type
    Split Flange Kit
  • Connection Type
    Split Flange Kit
  • Flange Size
    1 1/4 in
  • Style
    Split Flange Kit
  • Weight
    2.20 lb
  • Bolt Hole Diameter
    0.53125 in
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text