Motion
FF595-24
2 Piece Split Flange Kit - SAE, Code 62, 1-1/2 in, Steel
MI ITEM #00347330
MFR #FF595-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece Split Flange Kit - SAE, Code 62, 1-1/2 in, Steel
MI ITEM #00347330
MFR #FF595-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF595-24 FITTING

Specifications

  • Flange Code
    Code 62
  • Flange Plate Size
    1-1/2 in
  • Body Material
    Steel
  • Fitting Series Included
    FF595
  • Number Of Bolts
    4
  • Standards Met
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text