Motion
32FHHS
7253-09825 Split Flange Set - SAE, Code 62, 2 in, Steel
Mi Item #00347338
MFR #32FHHS
Price$275.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7253-09825 Split Flange Set - SAE, Code 62, 2 in, Steel
Mi Item #00347338
MFR #32FHHS

Mfr description
32 FHHS SET-SPLIT FLANGE HALVES
  • Each set contains 2 flange halves, 1 O-Ring and 4 bolts (Grade 8) with lock washers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.33/each

Specifications

Dimensions

  • End Size
    32
  • Flange Diameter
    2 in
  • Flange Plate Size
    2 in
  • Weight
    6.51 lbs

Details

  • Adapter Type
    Split Flange Halves
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Country of Origin
    US
  • Description
    Flange connections offer several advantages. They are easy-to-connect because they can connect ports directly to hoses without the need to use threaded connectors and/or adaptors while being very robust under high loads. Designed to resist high pressures, shock loads and vibration they are the proven performance solution in multiple demanding applications, as well as the preferred assembly solution in confined spaces, where wrenching and/or tightening large hexes could be problematic. Consequently, SAE split flanges are often used as a reliable alternative to regular pipe and tube connections. Needed for Code 61, Code 62, and CAT flanges.
  • End Type
    FHHS
  • Fitting Type
    Flange Half
  • Flange Code
    Code 62
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Bolts
    4
  • Standards Met
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)