Motion
HA BRASS200
HA BRASS200 1 1/4 to 2 1/2 in. Size Range Brass Handle Set for Quick-Acting Coupling
MI ITEM #00347387
MFR #HA BRASS200
Your Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HA BRASS200 1 1/4 to 2 1/2 in. Size Range Brass Handle Set for Quick-Acting Coupling
MI ITEM #00347387
MFR #HA BRASS200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.02/each(List $9.82)

Overview

Mfr description
HA 200 BRASS HANDLE/RING/PIN

Specifications

  • Type
    Handle Set
  • Material
    Brass
  • Weight
    0.20 lb
  • Manufacturer Upc Number
    822353033654
  • UPC_NO
    822353033654

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text