Motion
300-HRP-BR
CamLock Fitting - 3 in;4 in;5 in Coupling Size, Brass Body, Handle
Mi Item #00347394
MFR #300-HRP-BR
Price$9.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CamLock Fitting - 3 in;4 in;5 in Coupling Size, Brass Body, Handle
Mi Item #00347394
MFR #300-HRP-BR

Mfr description
300-HRP-BR HANDLE/RING/PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.96/each

Specifications

Dimensions

  • Coupling Size
    3 in;4 in;5 in
  • Overall Length
    4-5/16 in
  • Weight
    0.24 lbs

Details

  • Body Material
    Brass
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)