1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
100-HP-SP
CamLock Fitting - 1 in Coupling Size, Stainless Steel Body, Handle
MI ITEM #
00347425
MFR #
100-HP-SP
Price
$4.85
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
DIXON VALVE & COUPLING CO 100-HP-SP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
100-HP-SP
CamLock Fitting - 1 in Coupling Size, Stainless Steel Body, Handle
MI ITEM #
00347425
MFR #
100-HP-SP
Mfr description
100-HP-SP HANDLE ASSY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.85
/each
Add to Cart
Specifications
Dimensions
Coupling Size
1 in
Weight
0.05 lbs
Details
Body Material
Stainless Steel
ManufacturerName (description attribute)
Dixon Valve & Coupling Company, LLC
Part Type
Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items