Motion
150-G-BU
Groove System Coupling Fitting +[Part Type] - 1-1/2 in Coupling Size, Nitrile Body, Gasket
Mi Item #00347486
MFR #150-G-BU
Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting +[Part Type] - 1-1/2 in Coupling Size, Nitrile Body, Gasket
Mi Item #00347486
MFR #150-G-BU

Mfr description
150-G-BU BUNA GASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.63/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Weight
    0.02 lbs

Details

  • Body Material
    Nitrile
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Gasket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)