1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
300-G-BU
Groove System Coupling Fitting +[Part Type] - 3 in Coupling Size, Nitrile Body, Gasket
MI ITEM #
00347503
MFR #
300-G-BU
Price
$2.06
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
DIXON VALVE & COUPLING CO 300-G-BU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
300-G-BU
Groove System Coupling Fitting +[Part Type] - 3 in Coupling Size, Nitrile Body, Gasket
MI ITEM #
00347503
MFR #
300-G-BU
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$2.06
/each
Qty
Add to Cart
Specifications
Dimensions
Coupling Size
3 in
Weight
0.06 lbs
Details
Body Material
Nitrile
ManufacturerName (description attribute)
Dixon Valve & Coupling Company, LLC
Part Type
Gasket
Overview
Mfr description
300-G-BU BUNA GASKET
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data