Motion
400-G-VI
Groove System Coupling Fitting +[Part Type] - 4 in Coupling Size, Fluoroelastomer Body, Gasket
Mi Item #00347628
MFR #400-G-VI
Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting +[Part Type] - 4 in Coupling Size, Fluoroelastomer Body, Gasket
Mi Item #00347628
MFR #400-G-VI

Mfr description
400 G-VI VITON GASKET (OLD VTA 400)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.20/each

Specifications

Dimensions

  • Coupling Size
    4 in
  • Weight
    0.05 lbs

Details

  • Body Material
    Fluoroelastomer
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Gasket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)