Motion
200-G-TF
Groove System Coupling Fitting +[Part Type] - 2 in Coupling Size, Nitrile, PTFE Body, Gasket
MI ITEM #00347681
MFR #200-G-TF
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting +[Part Type] - 2 in Coupling Size, Nitrile, PTFE Body, Gasket
MI ITEM #00347681
MFR #200-G-TF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.09/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Weight
    0.02 lbs

Details

  • Body Material
    Nitrile, PTFE
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Gasket

Overview

Mfr description
200G-TF TEFLON GASKET 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text