Motion
TBC312
Band Hose Clamp - Stainless Steel Material, 2.886 in Min Diameter, 3.182 in Max Diameter
Mi Item #00347769
MFR #TBC312
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 2.886 in Min Diameter, 3.182 in Max Diameter
Mi Item #00347769
MFR #TBC312

Mfr description
TBC-312 CLAMP
  • Can be applied with a standard 7/16" socket wrench
  • 3/4" wide 300 Series stainless steel band, .025" thick
  • Alloy steel bolt, torque rating 70 in-lbs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Band Diameter
    3.182 in
  • Maximum Diameter
    3.182 in
  • Minimum Diameter
    2.886 in
  • Width
    3/4 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)