Motion
TBC300
T-Bolt Clamp - 2.766 in Min Dia., 3.062 in Max Dia., Stainless Steel Material
Mi Item #00347843
MFR #TBC300
Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Bolt Clamp - 2.766 in Min Dia., 3.062 in Max Dia., Stainless Steel Material
Mi Item #00347843
MFR #TBC300

Mfr description
TBC-300 CLAMP
  • Can be applied with a standard 7/16" socket wrench
  • 3/4" wide 300 Series stainless steel band, .025" thick
  • Alloy steel bolt, torque rating 70 in-lbs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.96/each

Specifications

Dimensions

  • Band Diameter
    3.062 in
  • Maximum Diameter
    3.062 in
  • Minimum Diameter
    2.766 in
  • Width
    3/4 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)