Motion
5406-HP-01
Plug - 1/16 in Male Pipe Rigid, (NPTF) 1/16–27 Thread
Mi Item #00347845
MFR #5406-HP-01
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/16 in Male Pipe Rigid, (NPTF) 1/16–27 Thread
Mi Item #00347845
MFR #5406-HP-01

Mfr description
5406-HP-01 HOLLOW HEX PIPE PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • End 1 Size
    1/16 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/16 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/16–27
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)