Motion
5406-HP-16
Plug - 1 in Male Pipe Rigid, (NPTF) 1–11-1/2 Thread, Steel, 0.77 in Overall Length
Mi Item #00347851
MFR #5406-HP-16
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1 in Male Pipe Rigid, (NPTF) 1–11-1/2 Thread, Steel, 0.77 in Overall Length
Mi Item #00347851
MFR #5406-HP-16

Mfr description
5406-HP-16 HOLLOW HEX PIPE PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.53/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Overall Diameter
    1 in
  • Overall Length
    0.77 in
  • Weight
    0.21 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)