Motion
5406-HP-32
Plug - 2 in Male Pipe Rigid, (NPTF) 2–11-1/2 Thread, Steel
Mi Item #00347854
MFR #5406-HP-32
Price$65.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 2 in Male Pipe Rigid, (NPTF) 2–11-1/2 Thread, Steel
Mi Item #00347854
MFR #5406-HP-32

Mfr description
5406-HP-32 HOLLOW HEX PIPE PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.72/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • Weight
    0.88 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    2 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 2–11-1/2
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)