Motion
TBC288
T-Bolt Clamp - 2.646 in Min Dia., 2.942 in Max Dia., Stainless Steel Material
MI ITEM #00347870
MFR #TBC288
Your Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Bolt Clamp - 2.646 in Min Dia., 2.942 in Max Dia., Stainless Steel Material
MI ITEM #00347870
MFR #TBC288

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.00/each(List $9.33)

Overview

Mfr description
TBC-288 CLAMP
  • Can be applied with a standard 7/16" socket wrench
  • 3/4" wide 300 Series stainless steel band, .025" thick
  • Alloy steel bolt, torque rating 70 in-lbs

Specifications

  • Material
    Stainless Steel
  • Band Diameter
    2.942 in
  • Minimum Diameter
    2.646 in
  • Maximum Diameter
    2.942 in
  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought