Motion
GF26
NPT Interlocking Plug - 3/4 in Hose ID
Mi Item #00347970
MFR #GF26
Price$54.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NPT Interlocking Plug - 3/4 in Hose ID
Mi Item #00347970
MFR #GF26

Mfr description
GF26 3/4" GJ BOSS FEM CPLG
  • A leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
  • The non-metallic polymer seat resists most chemicals found in manufacturing facilities
  • Recommended for steam service up to 450°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.02/each

Specifications

Dimensions

  • Hex Size
    1-7/8 in
  • Hose Inside Diameter
    3/4 in
  • Overall Length
    4-3/4 in
  • Weight
    1.90 lbs

Details

  • Body Material
    Plated Iron/Steel
  • Compatible Banding Types
    None
  • Operating Temperature Range
    Maximum of +450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)