Motion
GF61
NPT Interlocking Plug - 1-1/2 in Hose ID
Mi Item #00347976
MFR #GF61
Price$81.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NPT Interlocking Plug - 1-1/2 in Hose ID
Mi Item #00347976
MFR #GF61

Mfr description
GF61 1-1/2" GJ BOSS FEM CPLG
  • A leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
  • The non-metallic polymer seat resists most chemicals found in manufacturing facilities
  • Recommended for steam service up to 450°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.00/each

Specifications

Dimensions

  • Hex Size
    2-7/16 in
  • Hose Inside Diameter
    1-1/2 in
  • Overall Length
    7-1/16 in
  • Weight
    3.95 lbs

Details

  • Body Material
    Plated Iron
  • Compatible Banding Types
    None
  • Operating Temperature Range
    Maximum of +450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)