Motion
GF201
6 GJ Boss Fem Cplg w/Copper Seat, Plated
MI ITEM #00347988
MFR #GF201
Price$1,533.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 GJ Boss Fem Cplg w/Copper Seat, Plated
MI ITEM #00347988
MFR #GF201

Mfr description
GF201 6" GJ BOSS FEM CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,533.39/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Thread Size
    6 in
  • Weight
    40.6 lbs

Details

  • Additional Details
    Recommended for steam service up to 450°F (232°C).
  • Application
    Steam
  • Compatible Banding Types
    Boss Clamps
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Female
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    Ground Joint
  • For Use With
    Steam Hose, Air Hose, Water Hose, Fluid Petroleum Hose, Chemical Hose, Liquid Petroleum Gas Hose
  • Manufacturer Catalog Number
    GF201
  • Manufacturer Compatibility
    Dixon
  • Material
    Iron
  • Max Operating Temperature
    450 °F
  • Plating
    Plated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Copper
  • Seal Type
    Copper
  • Standards Met
    NPT
  • Style
    Straight
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Ground Joint Female Spud

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)