Motion
GB6
Interlocking Coupling Fitting Part - Ground Joint Seal Stem, Steel
MI ITEM #00348004
MFR #GB6
Price$20.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interlocking Coupling Fitting Part - Ground Joint Seal Stem, Steel
MI ITEM #00348004
MFR #GB6

Mfr description
GB6 3/4" GJ BOSS STEM
  • A leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
  • The non-metallic polymer seat resists most chemicals found in manufacturing facilities
  • Recommended for steam service up to 450°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.80/each

Specifications

Dimensions

  • Weight
    0.46 lbs

Details

  • Body Material
    Steel
  • Part Type
    Ground Joint Seal Stem

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)