Overview
Mfr description
GB11 1" GJ BOSS STEM
- A leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
- The non-metallic polymer seat resists most chemicals found in manufacturing facilities
- Recommended for steam service up to 450°F
- Easy to seal
- Works with existing fittings
- Plated steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data