1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
B12
Interlocking Coupling Fitting Part - Ground Joint Seal Wing Nut, Iron, Length: 3-9/16 in
Mi Item #
00348028
MFR #
B12
Price
$16.68
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DIXON VALVE & COUPLING CO B12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
B12
Interlocking Coupling Fitting Part - Ground Joint Seal Wing Nut, Iron, Length: 3-9/16 in
Mi Item #
00348028
MFR #
B12
Mfr description
B12 3/4 & 1" GJ BOSS SWIVEL NUT
A leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
The non-metallic polymer seat resists most chemicals found in manufacturing facilities
Recommended for steam service up to 450°F
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.68
/each
Add to Cart
Specifications
Dimensions
Overall Length
3-9/16 in
Weight
0.71 lbs
Details
Body Material
Iron
Part Type
Ground Joint Seal Wing Nut
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items