Overview
Mfr description
B32 2-1/2" GJ BOSS SWIVEL NUT
- Leakproof seal is formed when the metal head of the stem makes contact with the patented polymer seat in the spud
- Non-metallic polymer seat resists most chemicals found in manufacturing facilities
- Recommended for steam service up to 450°F
- Easy to seal
- Works with existing fittings
- Use with Boss clamps
- Manufacturer: Dixon Valve & Coupling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data